Pneumatic impact wrench 1/2 inch
Pneumatic impact wrench 1/2 inch
IMPSCRDRIV-PN-1/2IN-756NM
Art.-no. 0703762528
EAN 4099618936319
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | 1/2" Pneumatic Impact wrench |
Max. releasing torque | 860 Nm |
Vibration | 3.78 m/s² |
Operating pressure | 90 psi |
Weight of machine | 1.38 kg |
Min. hose inner diameter | 10 mm |
Air consumption | 4 Cubicfeet/minute |
Connection thread | 1/4 inch |
Length x width x height | 146 x 50 x 181 mm |