Welcome to Würth India For trade customers only

Pneumatic impact wrench 1/2 inch

Pneumatic impact wrench 1/2 inch
IMPSCRDRIV-PN-1/2IN-720NM

Art.-no. 0703760526

EAN 4099618936326

Individual price display after login
Pneumatic impact wrench 1/2 inch

Art.-no. 0703760526

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

1/2" Pneumatic Impact wrench

Max. releasing torque

860 Nm

Vibration

3.78 m/s²

Operating pressure

90 psi

Weight of machine

2.62 kg

Min. hose inner diameter

10 mm

Air consumption

4 Cubicfeet/minute

Connection thread

1/4 inch

Length x width x height

185 x 70 x 200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information