Welcome to Würth India For trade customers only

Pneumatic Impact Wrench DSS 1''

Pneumatic impact wrench DSS 1 inch
IMPWRNCH-PN-LONG-ANVIL-1IN

Art.-no. 07037701

EAN 4068362104299

Individual price display after login
Pneumatic Impact Wrench DSS 1''

Art.-no. 07037701

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very rugged and powerful impact wrench with long drive square.

Rugged aluminum housing.


Long service life.



Ergonomically shaped handle, user-friendly clockwise/counterclockwise switching and adjustable trigger.


The device is very handy and user-friendly.



High-quality pin-less hammer striking mechanism.


Relatively low air consumption despite the dependable maximum power values and long service life

Notice

* Pin Less: the inner impact of the tool is a single, reinforced part that provides longer life and high performance while operating in higher torque.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Very rugged and powerful impact wrench with long drive square. Ideal for service work on trucks and buses, as well as on construction and agricultural machines.

Type description

Pneumatic Impact Wrench 1" Long Anvil

Max. releasing torque

3500 Nm

Vibration

12 m/s²

Operating pressure

8 bar

Weight of machine

16.8 kg

Min. hose inner diameter

12.5 mm

Air consumption

400 l/min

Connection thread

1/2 inch

Length x width x height

64 x 18.5 x 22 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information