Welcome to Würth India For trade customers only

Plug-in fuse OTO-JLP OEM quality

PLGINFSE-(JAP-OTO-JLP)-YELLOW-60A

Art.-no. 073120360

EAN 4046778153124

Individual price display after login
Plug-in fuse OTO-JLP OEM quality

Art.-no. 073120360

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jakość OEM

Notice

Designation of Littelfuse: LowProfile JCase cartridge fuses

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

60 A

Colour

Yellow

Max. nominal voltage

58 V/DC

Min./max. operating temperature

-40 to 125 °C

Height x width x depth

16 x 14.5 x 12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information