Plug-in fuse OTO-J OEM quality
Plug-in fuse OTO-J
PLGINFSE-(JAP-OTO-J)-GREEN-40A
Art.-no. 073120240
EAN 4046778152981
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Littelfuse designation: JCase® cartridge fuses
Product information
Datasheets(X)
Max. current | 40 A |
Colour | Green |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Height x width x depth | 27 x 14.1 x 12 mm |