Welcome to Würth India For trade customers only

Plug-in fuse OTO-B/BT OEM quality

Plug-in fuse OTO-B/BT
PLGINFSE-(JAP-OTO-B/BT)-BLACK-80A

Art.-no. 073120080

EAN 4046778151878

Individual price display after login
Plug-in fuse OTO-B/BT OEM quality

Art.-no. 073120080

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jakość OEM

Notice

Littelfuse designation: Auto Link PAL fuses — 294

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

80 A

Colour

Black

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Height x width x depth

45.5 x 22.4 x 15.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information