Welcome to Würth India For trade customers only

Plug-in fuse OTO-AS OEM quality

Plug-in fuse OTO-AS
PLGINFSE-(JAP-OTO-AS)-GREEN-40A

Art.-no. 073120140
EAN 4046778151670

Prices for customers after login
Plug-in fuse OTO-AS OEM quality

Art.-no. 073120140

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jakość OEM

Notice

Littelfuse designation: Auto Link PAL fuses — 293

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

40 A

Farve

Green

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Height x width x depth

32 x 22.4 x 15.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information