Plastic multi-purpose anchor RX
Plastic multi-purpose anchor RX
DWL-PLA-YELLOW-D6MM-L32MM
Art.-no.
0906632100
EAN 4099618764370
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 6 mm |
Material | Nylon (polyamide) |
Colour | Yellow |
Anchor length (l) | 32 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (t) | 50 mm |
Embedding depth (h s) | 32 mm |
Min./max. temperature conditions | -10 to 80 °C |