Plastic frame anchor W-IFRH 8 stainless steel A4
Plastic frame anchor W-IFRH 8 stainless steel A4
ANC-(W-IFR8)-PLA-H-A4-M8X80
Art.-no.
5912100041
EAN 4062856406326
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Ankerdiameter | 8 mm |
Ankerlængde (l) | 80 mm |
Max. attachment height (t fix) | 10 mm |
Nominel borebitdiameter (d 0) | 8 mm |
Gennemgangshul i den komponent, der skal forbindes (d f) | 9 mm |
Brandsikringsklasse | R90 |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Typebeskrivelse | W-IFR8 stainless steel A4 Hex Head |