Plastic frame anchor W-IFRH 8 stainless steel A4
Plastic frame anchor W-IFRH 8 stainless steel A4
ANC-(W-IFR8)-PLA-H-A4-M8X100
Art.-no. 5912100042
EAN 4062856406319
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (l) | 100 mm |
Max. attachment height (t fix) | 30 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Through-hole in the component to be connected (d f) | 9 mm |
Fire resistance rating | R90 |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Type description | W-IFR8 stainless steel A4 Hex Head |