Plastic frame anchor W-IFRH 10 stainless steel A4
Plastic frame anchor W-IFRH 10 stainless steel A4
ANC-(W-IFR10)-H-A4-M10X140
Art.-no. 5912100715
EAN 4065233073593
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 140 mm |
Max. attachment height (t fix) | 70 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Type description | W-IFR 10 stainless steel A4 Hex Head |