Plastic frame anchor W-IFRC 10 steel zinc plated
ANC-(W-IFR10)-C-M10X160
Art.-no. 5912100415
EAN 4062856945313
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 160 mm |
Max. attachment height (t fix) | 90 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Type description | W-IFR 10 steel zinc plated CSK Head |