Plastic frame anchor W-FRA 10 stainless steel A4
ANC-(W-FRA10)-PLA-A4-TX40-30-10X100
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 100 mm |
Max. attachment height (t fix) | 30 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Type description | W-FRA |