Plastic cleaner GLASURIT
CLNR-(A-P-40) ECO-BAL PLASTIC-CLNR-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Product weight (per item) | 4.250 kg |
Container | Can |
Chemical basis | Solvent |
Smell/fragrance | Gasoline |
Colour | Colourless |
Density/conditions | 0.788 g/cm³ / at 20°C |
Min./max. processing temperature | 24 to 106 °C |
Shelf life from production/conditions | 36 Month / at room temperature |
Phosphate-free | Yes |