Pipe clamp According to DIN 3567, shape A
Pipe clamp DIN 3567 Form A steel
PIPCLMP-DIN3567-A-2PRT-(PL)-42,4MM
Art.-no.
0543550042
EAN 4052713037824
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for DN nominal width | DN.. 32.. |
Internal diameter (ØD) | 42.4 mm |
Length (L) | 112 mm |
Width (BM) | 30 mm |
Thickness (tM) | 5 mm |
Hole distance (LA) | 82 mm |
Diameter of hole (RL) | 11.5 mm |
Grip distance between the parts (k) | 7 mm |
Surface | Plain |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!