Pin contact 2.5 Uninsulated
Pin contact 2.5 copper iron
PINCNTCT-(SN)-D2,5-(1,0-2,5SMM)
Art.-no.
0558182103
EAN 4046778256412
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Design | Unsealed |
Min./max. wire cross section | 1.0-2.5 mm² |
Min./max. diameter of insulation | 2.2-3.0 mm |
Stud diameter | 2.5 mm |
Material | Copper-iron |
Surface | Tin plated |