Welcome to Würth India For trade customers only

Quick-action coupling female thread

Pneumatic FT quick-action coupling
CUPL-QCKACTION-PN-BRS-7.2IT-G3/8IN

Art.-no. 06991038

EAN 4038898964124

Prices for customers after login
Quick-action coupling female thread

Art.-no. 06991038

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal width of 7.2 = 40 mm²; blocks in one direction
  • Connect in seconds

  • For universal use

  • Closed release sleeve, therefore no dirt on the inside

  • Hardened locking pins, therefore wear-resistant

  • Can be used in conjunction with steel nipples

  • No corrosion

  • Brass coupling parts, plain

  • Springs and snap rings made of stainless steel

  • Operating pressure 0–35 bar

  • Temperature resistance: -20°C to +100°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

IT G 3/8 inch

Length (L)

41 mm

Outer diameter (D)

27 mm

Width across flats (SW)

22 mm

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information