Performance enhancer petrol W-MAX
Performance enhancer petrol W-MAX
PERFMNENH-PETR-ADD-TRTMNT-(W-MAX)-250ML
Art.-no. 5982129101
EAN 4068362313936
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Smell/fragrance | Oily |
Shelf life from production | 24 Month |
Density | 0.799 g/cm³ |
Density conditions | at 23°C |
Min. flashing point | -10 °C |