Pearl coat GLASURIT
PEARLCOAT-(25-N523)-GRN-PEARL-FINE-1LTR
Art.-no. 1550816170
EAN 4099618239304
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin paint |
Contents | 1 l |
Weight of content | .99 g |
Smell/fragrance | Ester-like |
Colour | Green |
Viscosity/consistency | Liquid |
Conditions for drying time | at 2°C to 30°C, independent of humidity |
Max. temperature resistance | 200 °C |
Density | 0.99 g/cm³ |
Density conditions | at 30°C |
VOC concentration (CH) | 5 % |
Shelf life from production | 36 Month |