Pearl coat GLASURIT
PEARLCOAT-(11-E921)-(GOLD-ALU-II)-125ML
Art.-no. 9501011346
EAN 4007440892574
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Mix of organic solvents |
Contents | 0.125 l |
Weight of content | 0.125 kg |
Smell/fragrance | Solvent-like |
Colour | Orange |
Gloss level | High gloss |
Viscosity/consistency | Liquid |
Max. temperature resistance | 82 °C |
Density | 0.947 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 5 % |
Shelf life from production | 36 Month |