Pearl coat GLASURIT
Pearl coat GLASURIT
11-E-557-MET-BLUE-0.125LTR
Art.-no.
9501014999
EAN 4065746808507
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Mix of organic solvents |
Contents | 0.125 l |
Weight of content | 0.125 kg |
Colour | Blue |
Gloss level | High gloss |
Viscosity/consistency | Liquid |
Max. temperature resistance | 82 °C |
Density | 1.085 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 5 % |
Shelf life from production | 36 Month |