Pearl coat GLASURIT
11-E 435 WHITE SKIMMER-0.125
Art.-no. 1550521585
EAN 4099618784897
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Solvent |
Contents | 0.125 l |
Weight of content | 0.125 kg |
Smell/fragrance | Solvent-like |
Colour | White |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Max. temperature resistance | 200 °C |
Density | 1232 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 5 % |
Shelf life from production | 36 Month |