Pearl base coat
Pearl base coat
LAC-COATSYS-2-(11-E 290)-BRGHTBRZ-0.125
Art.-no.
1550744303
EAN 4099618588983
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Mix of organic solvents |
Contents | 0.125 l |
Weight of content | 0.125 kg |
Smell/fragrance | Solvent-like |
Colour | Bronze, bright |
Viscosity/consistency | Liquid |
Max. temperature resistance | 200 °C |
Density | 1113 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 5 % |
Shelf life from production | 36 Month |