Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)
ASME B18.6.3 stainless steel 18-8 rec head H UNC
SCR-MS-PN-(18-8)-PH-10_24X5/8
Art.-no. 7101310062
EAN 4050641442963
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/16 in |
Length (l1) | 0.625 in |
Head diameter (dk) | 0.3620 in |
Head height (k1) | 0.1280 in |
Internal drive | H |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | UNC |
