Welcome to Würth India For trade customers only

Painter's sandpaper roll

Painter's sandpaper roll dry
DSPAP-ROLL-P80-115MMX25M

Art.-no. 058411580

EAN 4024835515238

Individual price display after login
Painter's sandpaper roll

Art.-no. 058411580

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With a special waxed backing material
  • Significantly better sanding performance, even on thermoplastic surfaces (e.g. water-based acrylic paints)

  • Very long service life

  • Very flexible backing material

  • Moisture-resistant

  • No loss of grains when folding
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removal of old paint coats

  • Sanding primer coats and fillers, as well as plastic surfaces

  • Coarse sanding, intermediate sanding and fine sanding

Form

Roll

Width x length

115 mm x 25 m

Grid size

80

Backing material

D-weight paper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information