Welcome to Würth India For trade customers only

Paint protection film

PNTPROTFLM-BABY-0,15X2M

Art.-no. 0894100150

EAN 4024835888707

Individual price display after login
Paint protection film

Art.-no. 0894100150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects against expensive paint damage caused by parking dents, scratches on door steps or loading edges from loading/unloading as well as protecting against rust caused by stone chips.

Paintwork protection film – polyurethane-based


  • Resistant to scratches, stone chips and wear (prevents corrosion from forming)

  • High degree of transparency, i.e. not immediately visible after bonding

  • Good resistance to UV


Simple self-assembly and disassembly with overall thickness of 0.2 mm


  • Can be stretched without deforming, even around curves and corners

  • Non-slip and soundproof


Acrylate adhesive in conjunction with Würth assembly fluid


  • Permanent hold (even in car wash facilities)

  • Guarantees removal of the paintwork protection film with no residues left behind

  • Resistant to heat, cold and petrol


Simple self-assembly:


Before application, thoroughly clean the paint surface to be adhered of grease and dust; remove any paint polish. Lay in a location that is protected from wind, dust and direct sunlight. Only glue Würth paintwork protection film when wet. Do not apply to freshly painted surfaces!



Simple disassembly:


Starting from any corner, the Würth paintwork protection film can be removed in a single piece without leaving any residue. It is advisable to warm the relevant corner slightly with a hair dryer so that it is easier to grip.

Notice

Please note that the paintwork protection film must only be used in conjunction with Würth assembly fluid. Only then can optimum assembly, a permanent hold and residue-free removal be guaranteed. Optimum bonding of the film with the substrate is achieved after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued paintwork protection film to major stresses (such as car wash facilities, steam jets etc.).

Application area
Against stone chipping on bumpers.
Provides permanent protection against UV rays
Against parking impacts on bumpers.
Protects effectively against key scratches.
Against paint scratches in the entrance doors.
Protects loading edges from damage.
Instructions

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The paintwork protection film can be used on all painted areas (cars, trucks, buses, motorcycles etc.) particularly at risk, e.g. bumpers, bonnets, wheel trims, mudguards, door sills etc.

Instructions
  • 1. Cut the Würth paintwork protection film to the required size. Intended for license plate lights, key holes, fog lights etc. with corresponding cut-outs. First tape over the cut-out for license plate lighting etc., use a pen to mark the cut-out on the paint film, remove the paintwork protection film and cut out the marked hole with scissors.

  • 2. Remove the backing paper. Generously moisten the adhesive film side and the paint surface to be glued with Würth assembly fluid (spray bottle). Position the paintwork protection film. The film can be stretched without deforming around curves and corners. Using a blade, spread the assembly fluid in overlapping lines, working from the inside outwards.

  • 3. However, if there are still air or water bubbles, remove as much of the paintwork protection film as is necessary, spray again with assembly fluid and repeat the process. With any folds, lightly heat up with a hair dryer and smooth the film using a blade.

Backing material

Polyurethane film

Adhesive base

Acrylate

Colour

Transparent

Material of cover

Adhesive-repellent paper

Foil thickness

0.36 mm

Min./max. temperature resistance

-40 to 120 °C

Max. temperature resistance

120 °C

Width

15 cm

Length

2 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special spatula for dent lifter

SPECSPTLA-FLEX-F.DINTLFT-BLUE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information