Welcome to Würth India For trade customers only

PU sealant for windscreen replacement

Windscreen/window adhesive low odor
WNDWADH-(LOW ODOR)-CART-BLACK-310ML

Art.-no. 0890026260

EAN 4065746717915

Individual price display after login
PU sealant for windscreen replacement

Art.-no. 0890026260

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Environment friendly,easy to work , primeless,good sagging performance
It’s a one-component moisture curable polyurethane sealant, with high bonding strength for windshield and side& back window glass replacement.
Solvent free adhesive, No corrosion and pollution to substrates, environment friendly.
No bubbles during application, smooth and fine appearance etc.
Notice● Keep away from children.
●Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaGood bonding performance for glass to glass, suitable for windshield and side& back window glass bonding
InstructionsRemove dust, oil and water from the surface of substrates.
Application environment temperature 5~35℃, humidity 50~70%RH. When the temperature below5℃, recommended place products in the environment of 30~40℃for 1H(No more than 3H)before using. Application method can refer to the application description or consult our technical personnel. Activator and primer are not required.

Contents

310 ml

Container

Cartridge

Chemical basis

Polyurethane

Colour

Black

Density/conditions

1.35 g/cm³ / at 23°C, 50% relative humidity

Max. open time /conditions

60 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Shore A hardness

50 - 60

Product weight (per item)

461.000 g

Shelf life from production

12 Month

Density

1.35 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information