Welcome to Würth India For trade customers only

PU pneumatic spiral hose without connectors

PU pneumatic spiral hose without connectors
PNHOSE-COIL-KIT-1/4IN-YELLOW-8X12MM-5M

Art.-no. 0699940605
EAN 4053479673691

Prices for customers after login
PU pneumatic spiral hose without connectors

Art.-no. 0699940605

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

12 mm

Inner hose diameter

8 mm

Length (elongated state)

5 m

Working length

5 m

Colour

Yellow

Max. operating pressure

120 psi

Product weight (per item)

0.920 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information