Welcome to Würth India For trade customers only

PU pneumatic spiral hose set

PU coiled air hose set with connector S 2000
AIRHOSE-COIL-SET-1/4IN-YELLOW-8X12MM-10M

Art.-no. 0699940610

EAN 4053479673684

Prices for customers after login
PU pneumatic spiral hose set

Art.-no. 0699940610

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assembled

Includes series 2000 plug-in nipple and quick-action coupling.


Ready to use



Straight ends simplify work.


High level of working comfort



Maximum operating pressure of 10 bar.


High level of safety for the user.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

12 mm

Inner hose diameter

8 mm

Diameter

8 mm

Length (elongated state)

10 m

Working length

10 m

Pneumatic connection

G 1/4 inch ET

Colour

Yellow

Max. operating pressure

120 psi

Product weight (per item)

0.950 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information