Welcome to Würth India For trade customers only

PLASTOFAST screw

SCR-PLA-RSDHD-SL-Z2-(A2K)-5X12

Art.-no. 013810512

EAN 4038898431718

Individual price display after login
PLASTOFAST screw

Art.-no. 013810512

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics. Zinc-plated steel, blue passivated (A2K).

The Plastofast screw forms its thread without tension and tolerance when screwed into ready-made holes.



Several advantages in usage are provided by the shape of the thread, which includes a pin:


  • Easy and fast settling of the screw

  • Low screw-in torque

  • High over-turning torque

  • High loosening torque

  • High tear-out strength

  • No material damage

  • Greater load-bearing capacity

  • Supports the natural material characteristics
Notice

The screwdriver speed should be 400–800 rpm. We recommend that speed-dependent test screw connections are performed in initial samples. The ideal diameter for other materials must be determined.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

12 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.7 mm

Material

Steel

Surface

Zinc plated

Internal drive

Z2

Other standard

Company standard

Head type

Pan head

Thread type

Plastic screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information