Welcome to Würth India For trade customers only

PLASTIC GRAVITY FLOW CUP 0.6 LITRES

NYLCP-F.0891702140-600ML

Art.-no. 0891702003

EAN 4099618004353

Individual price display after login
PLASTIC GRAVITY FLOW CUP 0.6 LITRES

Art.-no. 0891702003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for paint guns: HVLP (Art. 0891702140)

Reinforced nylon spray pot


Perfect replacement paint cup for Wuerth spray paint gun.



Strong wear resistance, high toughness, durable, and solvent-resistant while easy to clean



Not easy to rust


Stainless steel threaded feed connector.



High sealing


There is a lid which is tightly sealed with the cup top, prevent the paint from dripping, even when painting in a tilted position.



Volumetric readability


The pot is marked with scale. With its high light transmission, the amount of paint in the pot can be seen directly during the spraying process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Paint spray gun TOP-COAT HVLP

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information