Open-end slugging wrench metric, straight
Open-end slugging wrench
OPNSLUGWRNCH-DIN133-WS36
Art.-no.
071527 36
EAN 4011231733946
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
- Standard: DIN 133
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
- Head offset 15°
Product information
Datasheets(X)
Application area
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
![]() | |
Width across flats | 36 mm |
Length (L) | 215 mm |
Thickness of jaw (a) | 17.5 mm |
Width of jaws (outside) (b1) | 76 mm |