Welcome to Würth India For trade customers only

Old varnish polish

POL-PAINTRESTORATION-1LTR

Art.-no. 0893151101

EAN 4053479307411

Individual price display after login
Old varnish polish

Art.-no. 0893151101

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality product



Balanced combination of waxes, polymers and teflon



Protects the painted surface, in particular against environmental influences such as acid rain and industrial contamination

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The polish has been specially developed for the long-term protection of automotive paints, for slightly weathered and older vehicle paints faded e.g. due to sunlight or frequent washing in car washes. It can be applied to all paint types and colours as well as chrome parts.

Instructions
  • Facilitates effortless and streak-free polishing with removal of residues and polishing out of minor scratches

  • Apply thinly onto surface to be treated with a soft cloth

  • Allow product to take effect for several minutes after applying and allow to dry. We recommend a drying time of more than five minutes to facilitate effortless polishing

  • After the drying phase, excess polish is removed from the painted surface with a soft, clean cloth

  • The paint is finally polished to a high-gloss finish (preferably in a circular motion) with a clean polishing cloth

  • If using a polishing machine, polish the paint with a soft polishing pad

Weight of content

950 g

Colour

Green

pH value

8

Density

0.95 g/cm³

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 10°C to 35°C, no exposure to sunlight, no heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information