Old varnish polish
Old varnish polish
POL-PAINTRESTORATION-100ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality product
Balanced combination of waxes, polymers and teflon
Protects the painted surface, in particular against environmental influences such as acid rain and industrial contamination
Product information
Datasheets(X)
Application area
The polish has been specially developed for the long-term protection of automotive paints, for slightly weathered and older vehicle paints faded e.g. due to sunlight or frequent washing in car washes. It can be applied to all paint types and colours as well as chrome parts.
Instructions
- Facilitates effortless and streak-free polishing with removal of residues and polishing out of minor scratches
- Apply thinly onto surface to be treated with a soft cloth
- Allow product to take effect for several minutes after applying and allow to dry. We recommend a drying time of more than five minutes to facilitate effortless polishing
- After the drying phase, excess polish is removed from the painted surface with a soft, clean cloth
- The paint is finally polished to a high-gloss finish (preferably in a circular motion) with a clean polishing cloth
- If using a polishing machine, polish the paint with a soft polishing pad
Weight of content | 95 g |
Colour | Green |
pH value | 8 |
Density | 0.95 g/cm³ |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 10°C to 35°C, no exposure to sunlight, no heat sources |