Oil filter wrench
Oil filter housing cover wrench, span width 36 mm
OELFILTERSCHLUESSEL 2169-36
Art.-no.
1952000877
EAN 4000896086566
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For removing and installing the oil filter housing cover when changing the oil filter insert.
- Square socket 10 = 3/8 inch
- Forged version
- Chromium-vanadium steel
- Chrome-plated surface
- Width of hexagon 36 mm
- E.g. for MERCEDES-BENZ C 220 D, E 220 D-M604, C 250 D, E 250 D-M 605, E 300 D-M 606, 116 MB, 100 D Transporter, Actros MP 1, MP 2, BMW M 52-6 cyl.: Series 3 from production year 09/95, Series 5 from production year 11/95, M60-8 cyl.: Series 5, Series 7, Series 8, M 73-12 cyl.: Series 7, Series 8, Series 1 (E87): 118d, 120d, VAUXHALL Vectra B DI 16 V, VW Lupo 1.2 Tdi, year of production 99, VW Touareg Tdi, VW T5 2.5 D for MAN fuel filters, e.g. TGA
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Product weight (per item) | 167.000 g |