Welcome to Würth India For trade customers only

OSCILLATING JIGSAW STP 65 CLASSIC

Oscillating jigsaw STP 65 CLASSIC
JIGSAW-EL-(STP 65 CLASSIC)-PLG/F

Art.-no. 5717064010

EAN 4065746641470

Individual price display after login
OSCILLATING JIGSAW STP 65 CLASSIC

Art.-no. 5717064010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful battery-powered impact wrench with high torque.
Suitable for screwdriver diameters up to max. M22

Highly precise


A specially developed saw blade guide minimizes saw blade deflection. The result is a maximum precision cut.



Incredibly powerful


The motor with high power reserves allows the tool to be used even on hard, thick beams.



Incredibly robust


The extremely deflection-resistant foot plate withstands even the toughest conditions.



Running smoothness


Low vibrations for excellent running smoothness. This makes the machine easier to handle and improves the precision of the cut.



Optimum control


The compact, lightweight design with small handle circumference permits optimum saw control.



Integrated LED Light


Allows to work in dark spaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 mV/AC

Min./max. frequency

50 / 60 Hz

Power input

550 W

Min./max. idle stroke speed

800-2700 rpm

Stroke length

20 mm

Max. cutting depth in wood

65 mm

Max. cutting depth in steel

6 mm

Max. cutting depth in aluminium

12 mm

Weight of machine

2.4 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information