ORSY®serrated screws, assortment of 100
Self-locking bolts, assortment of 340 pieces
SCR-HEX-SET-FLG/UKV-340PCS
Art.-no. 09642740
EAN 4045727340578
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
8.8 zinc-plated steel, blue passivated (A2K)
Assortment of 340 pieces
- 50 serrated screws M6 x 10 / M6 x 12 / M6 x 16 / M6 x 20 mm
- 20 serrated screws M8 x 12 / M8 x 16 / M8 x 20 / M8 x 25 mm
- 20 serrated screws M10 x 20 / M10 x 25 mm
- 10 serrated screws M10 x 30 / M10 x 35 mm
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Number of pieces in assortment/set | 340 PCS |
Product weight (per item) | 4988.000 g |
ORSY®serrated screws, assortment of 100 including:
20
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS15-(A2K)-M10X20
Quantity:
20
x
20
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS15-(A2K)-M10X25
Quantity:
20
x
10
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS15-(A2K)-M10X30
Quantity:
10
x
10
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS15-(A2K)-M10X35
Quantity:
10
x
50
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X10
Quantity:
50
x
50
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X12
Quantity:
50
x
50
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X16
Quantity:
50
x
50
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X20
Quantity:
50
x
20
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X12
Quantity:
20
x
20
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X16
Quantity:
20
x
20
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X20
Quantity:
20
x
20
x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X25
Quantity:
20
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).