ORSY®hexagon nuts, assortment of 200 DIN 934, steel I8I, zinc-plated, blue passivated (A2K)
NUT-HEX-SORT-(M3-M20)
Art.-no. 0964253170
EAN 4024835039208
Register now and access more than 125,000 products
Assortment of 1500 pieces
- 400 hexagon nuts, M3
- 300 hexagon nuts, M4
- 200 hexagon nuts, M5
- 200 hexagon nuts, M6
- 100 hexagon nuts, M7
- 100 hexagon nuts, M8
- 75 hexagon nuts, M10
- 50 hexagon nuts, M12
- 25 hexagon nuts, M14
- 25 hexagon nuts, M16
- 15 hexagon nuts, M18
- 10 hexagon nuts, M20
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
Number of pieces in assortment/set | 1500 PCS |
Material | Steel |
Surface | Zinc plated |
Property class | I8I |
NUT-HEX-DIN934-I8I-WS17-(A2K)-M10
NUT-HEX-DIN934-I8I-WS19-(A2K)-M12
NUT-HEX-DIN934-I8I-WS22-(A2K)-M14
NUT-HEX-DIN934-I8I-WS24-(A2K)-M16
NUT-HEX-DIN934-I8I-WS27-(A2K)-M18
NUT-HEX-DIN934-I8I-WS30-(A2K)-M20
NUT-HEX-DIN934-I6I-WS5,5-(A2K)-M3
NUT-HEX-DIN934-I6I-SW7-(A2K)-M4
NUT-HEX-DIN934-I6I-WS8-(A2K)-M5
NUT-HEX-DIN934-I8I-WS10-(A2K)-M6
NUT-HEX-DIN934-I8I-WS11-(A2K)-M7
NUT-HEX-DIN934-I8I-WS13-(A2K)-M8
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units