Welcome to Würth India For trade customers only

ORSY®compression springs, assortment of 100

DIN 2095 steel zinc plated 335 pieces
COMPSPG-SORT-DIN2095-(A2K)-335PCS

Art.-no. 09645062

EAN 4011231883108

Individual price display after login
ORSY®compression springs, assortment of 100

Art.-no. 09645062

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In line with DIN 2095, DIN 17223 B zinc-plated spring steel, blue passivated (A2K), 335 pcs

Assortment of 335 pieces


  • 40 compression springs 0.8 x 42 x 8.0 mm

  • 40 compression springs 1.0 x 32 x 10.0 mm

  • 20 compression springs 1.0 x 32 x 15.0 mm

  • 30 compression springs 1.0 x 35 x 12.0 mm

  • 25 compression springs 1.0 x 40 x 10.0 mm

  • 20 compression springs 1.0 x 60 x 12.0 mm

  • 15 compression springs 1.0 x 65 x 15.0 mm

  • 20 compression springs 1.5 x 28 x 15.0 mm

  • 20 compression springs 1.5 x 35 x 12.0 mm

  • 25 compression springs 1.5 x 45 x 10.0 mm

  • 15 compression springs 1.5 x 45 x 15.0 mm

  • 20 compression springs 1.5 x 55 x 10.0 mm

  • 15 compression springs 1.5 x 55 x 12.0 mm

  • 10 compression springs 1.5 x 55 x 15.0 mm with 14 coils

  • 10 compression springs 1.5 x 55 x 15.0 mm with 15 coils

  • 10 compression springs 1.5 x 65 x 15.0 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 2095

Material

Spring steel

Surface

Zinc plated

Number of pieces in assortment/set

335 PCS

Product weight (per item)

1982.000 g

ORSY®compression springs, assortment of 100 including:
Compression spring DIN 2095 spring steel wire, zinc-plated steel
40 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-0,8/ED8/IT14/HO42

Description:
Outer diameter: 8 mm; Thickness: 0.8 mm; Length: 42 mm
Quantity: 40 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
40 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,0/ED10/IT11/HO32

Description:
Outer diameter: 10 mm; Thickness: 1 mm; Length: 32 mm
Quantity: 40 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,0/ED15/IT9/HO32

Description:
Outer diameter: 15 mm; Thickness: 1 mm; Length: 32 mm
Quantity: 20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
30 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,0/ED12/IT8/HO35

Description:
Outer diameter: 12 mm; Thickness: 1 mm; Length: 35 mm
Quantity: 30 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
25 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,0/ED10/IT15/HO40

Description:
Outer diameter: 10 mm; Thickness: 1 mm; Length: 40 mm
Quantity: 25 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,0/ED12/IT18/HO60

Description:
Outer diameter: 12 mm; Thickness: 1 mm; Length: 60 mm
Quantity: 20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
15 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,0/ED15/IT13/HO65

Description:
Outer diameter: 15 mm; Thickness: 1 mm; Length: 65 mm
Quantity: 15 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT7/HO28

Description:
Outer diameter: 15 mm; Thickness: 1.5 mm; Length: 28 mm
Quantity: 20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED12/IT8/HO35

Description:
Outer diameter: 12 mm; Thickness: 1.5 mm; Length: 35 mm
Quantity: 20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
25 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED10/IT12/HO45

Description:
Outer diameter: 10 mm; Thickness: 1.5 mm; Length: 45 mm
Quantity: 25 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
15 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT11/HO45

Description:
Outer diameter: 15 mm; Thickness: 1.5 mm; Length: 45 mm
Quantity: 15 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED10/IT15/HO55

Description:
Outer diameter: 10 mm; Thickness: 1.5 mm; Length: 55 mm
Quantity: 20 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
15 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED12/IT14/HO55

Description:
Outer diameter: 12 mm; Thickness: 1.5 mm; Length: 55 mm
Quantity: 15 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
10 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT14/HO55

Description:
Outer diameter: 15 mm; Thickness: 1.5 mm; Length: 55 mm
Quantity: 10 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
10 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT15/HO55

Description:
Outer diameter: 15 mm; Thickness: 1.5 mm; Length: 55 mm
Quantity: 10 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel
10 x
Compression spring DIN 2095 spring steel wire, zinc-plated steel

COMPSPG-DIN2095-(ZN)-1,5/ED15/IT15/HO65

Description:
Outer diameter: 15 mm; Thickness: 1.5 mm; Length: 65 mm
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information