Welcome to Würth India For trade customers only

ORSY®arbors, set of 100 pcs.

ISO 8752 st spring, zw, 240 pcs.
PIN-SET-ISO8752-(D7-12)-240PCS

Art.-no. 09644751

EAN 4011231882743

Prices for customers after login
ORSY®arbors, set of 100 pcs.

Art.-no. 09644751

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8752 ordinary spring steel, 240 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

240 PCS

Material

Steel

Surface

Plain

ORSY®arbors, set of 100 pcs. including:
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-10X40

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-10X50

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-10X60

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-12X40

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-12X50

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-12X60

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-7X40

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-7X50

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-7X70

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-8X40

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-8X50

Quantity: 20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
20 x
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-8X60

Quantity: 20 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information