ORSY® pias®standard blind rivets, round pan head, assortment of 100
RIV-SET-PANHD-ALU/ST-(-/A2K)-PLIER
Art.-no. 0964936
EAN 4024835588638
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Al-Mg aluminium 2.5. mandrel: Zinc-plated steel, blue passivated (A2K) 1101 pieces
Assortment of 1101 pieces
- 1 x Zebra hand rivet tool
- 200 blind rivets 3 x 6 / 3 x 8 mm
- 200 standard blind rivets 4 x 6 / 4 x 8 mm
- 150 standard blind rivets 4 x 10 / 4 x 12 mm
Product information
Datasheets(X)
Number of pieces in assortment/set | 1001 PCS |
Material of sleeve | Aluminium, AlMg 2.5 |
Surface of the sleeve | Plain |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
ORSY® pias®standard blind rivets, round pan head, assortment of 100 including:
1
x
Description:
Min./max. rivet diameter: 2.4-4 mm
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Quantity:
1
x
200
x
Description:
Aluminium, AlMg 2.5 3 x 6 mm Min./max. grip range: 1.5-3.5 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity:
200
x
200
x
Description:
Aluminium, AlMg 2.5 3 x 8 mm Min./max. grip range: 3.5-5.5 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity:
200
x
150
x
Description:
Aluminium, AlMg 2.5 4 x 10 mm Min./max. grip range: 5.0-6.5 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity:
150
x
150
x
Description:
Aluminium, AlMg 2.5 4 x 12 mm Min./max. grip range: 6.5-8.5 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity:
150
x
200
x
Description:
Aluminium, AlMg 2.5 4 x 6 mm Min./max. grip range: 0.5-3.0 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity:
200
x
200
x
Blind rivet, flat head
RIV-MHD-ALU/ST-(-/A2K)-(3,0-5,0)-4X8
Description:
Aluminium, AlMg 2.5 4 x 8 mm Min./max. grip range: 3.0-5.0 mm
Sleeve: Aluminium AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K)
Quantity:
200
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).