Welcome to Würth India For trade customers only

ORSY® countersunk head screw with hexagon socket, assortment of 100

DIN 7991 steel 10.9 zinc plated
SCR-CS-SET-DIN7991-(A2K)-635PCS

Art.-no. 09640890

EAN 4045727637036

Individual price display after login
ORSY® countersunk head screw with hexagon socket, assortment of 100

Art.-no. 09640890

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 10642 10.9 zinc-plated steel, blue passivated (A2K), 635 pieces

Assortment of 635 pieces:


  • 100 hexagon socket screws M6 x 12 / M6 x 16 / M6 x 20 mm

  • 75 hexagon socket screws M6 x 25 mm

  • 50 hexagon socket screws M8 x 16 / M8 x 20 mm

  • 40 hexagon socket screws M8 x 25 / M8 x 30 mm

  • 25 hexagon socket screws M10 x 25 mm

  • 20 hexagon socket screws M10 x 30 / M10 x 35 mm

  • 15 hexagon socket screws M10 x 40 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7991

Material

Steel

Property class

10.9

Surface

Zinc plated

RoHS-compliant

Yes

Number of pieces in assortment/set

635 PCS

Product weight (per item)

5433.000 g

ORSY® countersunk head screw with hexagon socket, assortment of 100 including:
25 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS6-(A2K)-M10X25

Description:
M10 x 25 mm
Quantity: 25 x
20 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS6-(A2K)-M10X30

Description:
M10 x 30 mm
Quantity: 20 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)
20 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS6-(A2K)-M10X35

Description:
M10 x 35 mm
Quantity: 20 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)
15 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS6-(A2K)-M10X40

Description:
M10 x 40 mm
Quantity: 15 x
100 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS4-(A2K)-M6X12

Description:
M6 x 12 mm
Quantity: 100 x
100 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS4-(A2K)-M6X16

Description:
M6 x 16 mm
Quantity: 100 x
100 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS4-(A2K)-M6X20

Description:
M6 x 20 mm
Quantity: 100 x
75 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS4-(A2K)-M6X25

Description:
M6 x 25 mm
Quantity: 75 x
50 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS5-(A2K)-M8X16

Description:
M8 x 16 mm
Quantity: 50 x
50 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS5-(A2K)-M8X20

Description:
M8 x 20 mm
Quantity: 50 x
40 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS5-(A2K)-M8X25

Description:
M8 x 25 mm
Quantity: 40 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)
40 x
Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

SCR-ISO10642-010.9-HS5-(A2K)-M8X30

Description:
M8 x 30 mm
Quantity: 40 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information