Welcome to Würth India For trade customers only

Nut lever riveter HES 510

Lever riveter HES 510
RIVNUTPLRS-HES510-F.MU/NT-(M5-M10)

Art.-no. 0948800

EAN 4046778375885

Individual price display after login
Nut lever riveter HES 510

Art.-no. 0948800

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Manual lever riveter with twisted rod and quick-change system for working with rivet nuts and rivet bolts (M5-M8)
  • In robust metal case

  • Simple stroke adjustment with precise stroke display for any diameter

  • Patented quick-change system for changing rivet nut mandrels without the need for additional tools

  • Draw mandrels, drill spindles and threaded sleeves made of hardened chrome steel for increased wear resistance

  • Bonded housing with reinforced steel inserts to provide overload protection in case of incorrect stroke setting

  • Alloyed steel handles for improved load-bearing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working with blind rivet nuts from M5 to M10, blind rivet bolts from M5 to M8, aluminium, steel and stainless steel

Product weight (per item)

5696.000 g

Nut lever riveter HES 510 including:
Nozzle For rivet nut setting pliers HES 510
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M10

Description:
10 mm
Thread mandrel with nozzle
Quantity: 1 x
Nozzle For rivet nut setting pliers HES 510
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M5

Description:
5 mm
Thread mandrel with nozzle
Quantity: 1 x
Nozzle For rivet nut setting pliers HES 510
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M6

Description:
6 mm
Thread mandrel with nozzle
Quantity: 1 x
Nozzle For rivet nut setting pliers HES 510
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M8

Description:
8 mm
Thread mandrel with nozzle
Quantity: 1 x
Threaded sleeve for rivet nut setting pliers HES 510
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M5

Description:
5 mm
Quantity: 1 x
Threaded sleeve for rivet nut setting pliers HES 510
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M6

Description:
6 mm
Quantity: 1 x
Threaded sleeve for rivet nut setting pliers HES 510
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M8

Description:
8 mm
Quantity: 1 x
Threaded sleeve for multi-purpose rivet nuts
1 x
Threaded sleeve for multi-purpose rivet nuts

THRHSNG-(F.094896)-COMPLETE

Quantity: 1 x
Tension spindle for rivet nuts
1 x
Tension spindle for rivet nuts

FEDSHFT-(F.094896)

Quantity: 1 x
Twisted rod for rivet nut setting pliers HES 510
1 x
Twisted rod for rivet nut setting pliers HES 510

SP-DRILLROD

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information