Welcome to Würth India For trade customers only

Number plate holder W-MAX

Number plate holder W-MAX
NPH-(W-MAX)-UNI-139MMX514MM

Art.-no. 5986810000

EAN 4068362361357

Individual price display after login
Number plate holder W-MAX

Art.-no. 5986810000

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colours of print

1-coloured

Width

514 mm

Height

17.5 mm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information