Welcome to Würth India For trade customers only

Number plate holder Klapp-Fix, printed

Number plate holder, Klapp-Fix printed
NPH-PRNT-KLAPPFIX-2COL-520MM

Art.-no. 082562

EAN 4011231782456

Individual price display after login
Number plate holder Klapp-Fix, printed

Art.-no. 082562

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-piece system with a fold-out frame

With customised printing



Particularly harmonious and appealing design



Long-lasting advertising effect thanks to


high degree of stability and long service life

Notice

Please use key (art. no. 0825 990) to open.

Meets EU directive (EEC 74/483)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Printed

Colours of print

2-coloured

Suitable for number-plate size

520 x 110 mm

Minimum order quantity

100 PCS

Printed strip width x printed strip height

480 x 11.5 mm

Width

530 mm

Height

131 mm

Material

PP - Polypropylene

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Klapp-Fix key

KEY-F.NPH-(CLAPFIX)-RED

For opening Klapp-Fix and Klapp-Fix Plus number plate holders
x 1 pcs
Additional print costs for NPH Klapp-Fixx

PRNT-SCREENADJUSTMENT-KLAPPFIX

x 1 pcs
Additional print costs for NPH Klapp-Fixx

PRNT-FILMPRODUCTION-KLAPPFIX

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information