Welcome to Würth India For trade customers only

Nova Pro One H90/40 kg frame set

FRMSYS-SET-(NP ONE)-SILV-H90-40KG-NL500

Art.-no. F100134090

EAN 9003012885680

Individual price display after login
Nova Pro One H90/40 kg frame set

Art.-no. F100134090

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Basic standard drawer for all applications with all required components in one complete set
  • Integrated soft-close damping system

  • Same installation dimensions as Nova Pro Scala

  • In combination with the rectangular railing set Nova Pro Scala, the base set can be used as a pot drawer

  • Admissible load: 40 kg

  • Very easy to open and excellent running characteristics

  • Fully synchronised slide technology

  • Minimal lowering

  • Robust construction and maximum stability

  • Tool-free assembly and disassembly of the front

  • Tool-free side adjustment

  • Integrated height adjustment

  • Bottom panel and rear panel have the same width

  • No work needed on base

  • Straight inside surfaces and narrow installation width ensure optimal utilisation of space

  • Compatible with the Nova Pro Scala organising systems
Notice

In conjunction with the Nova Pro Tipmatic soft-close unit, the full extension can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).


Note the minimum dimensions of 58 mm for fastening the guide.


From cabinet width 800 mm front floor connector article number F148026744 recommended


Expected to be available from the third quarter of 2023

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

90 mm

Nominal length

500 mm

Material

Steel / plastic

Colour

Silver

Surface

Epoxy coating

Load capacity

40 kg

Number of pieces in assortment/set

6 PCS

Key
B Bottom panel FST Front overlay NL Nominal length
BB/BL Base width/base length KV Front edge of cabinet RW Back panel
EB Installation width LWK Clear width of cabinet RWB Back panel width
FAS Front overlay, side MET Minimum installation depth RWH Back panel height

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information