Welcome to Würth India For trade customers only

New paint polish

New paint polish
POL-NEWPAINT-100ML

Art.-no. 0893152002

EAN 4053479307442

Individual price display after login
New paint polish

Art.-no. 0893152002

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For all new uni and metallic paints.
  • Effortlessly removes car wash scratches, insect residues, tar and other light paint dirt

  • Gives paint back its intensive deep shine

  • Provides durable protection against environmental influences

  • Contains silicone
Notice

This information is only a recommendation based on our experiences. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Effortlessly removes car wash scratches, insect residues, tar and other light paint dirt. Suitable for manual and machine processing. Polishing residues can be easily removed from plastic with a damp cloth.

Instructions

Apply evenly onto the painted surface with a polishing cloth in circular motions. Proceed in sections. If using an appliance, use a suitable polishing disc. Dried polish on the painted surface can be reused by moistening with water. Shake before use. Protect from frost.

Weight of content

95 g

Colour

Pink

pH value

8

Density

0.95 g/cm³

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 10°C to 35°C, no exposure to sunlight, no heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information