Neutral silicone Multi purpose
SILSEAL-NEUT-MULTIPURP-WHITE-300ML
Art.-no. 089253873
EAN 4053479305554
Register now and access more than 125,000 products
- Available in different option of colours
- Resistant to ageing, weathering and UV- radiation.
- Fast cure
- Permanently elastic
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Connection, expansion and sealing joints for interior and exterior use, e.g. wall and floor connections.
- The surface must be clean, dry and stable.
- Pay attention to the dimensions of the joint.
- Treat porous surfaces with primer
- Smooth before it is touch-dry with sealant smoother
Contents | 300 ml |
Chemical basis | Silicone |
Fungicidal properties | No |
Colour | White |
Min. skin-formation time | 12 min |
Continuous motion absorption | 20 % |
Density | 1.01 g/cm³ |
Full curing speed/conditions | 3.8 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 4 to 40 °C |
Min./max. temperature resistance | -20 to 100 °C |
Coating compatibility | No |
Shore A hardness | 28 |
Min. breaking elongation | 100 % |
Breaking elongation conditions | for 2-mm film |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!