Welcome to Würth India For trade customers only

Natural stone facade anchor, stainless steel 304

Natural stone facade anchor, stainless steel 304
ANC-STNFCDE-SS304-SST-(SST)-50/65MM

Art.-no. 0680651

EAN 4099618103605

Individual price display after login
Natural stone facade anchor, stainless steel 304

Art.-no. 0680651

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel / stainless steel

Surface

Stainless steel FINISH

Length

65 mm

Thickness

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information