Nail anchor W-ND Countersunk head
Nail anchor W-ND countersunk head
DWL-(W-ND)-NL-CS-H2-6-6X80
Art.-no. 5907208120
EAN 4061975401748
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
- Quick, cost-effective installation
- Pre-assembled: no need to search for the right screw
- Also suitable for ducts
- Can be removed via drive in screw head
- UV resistant
- Plastic anchors made of high-quality polyamide, resistant to mould
- Heat resistant from -40 to +150°C
- Halogen- and silicone-free
Product information
Datasheets(X)
Anchor diameter | 6 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 100 mm |
Embedding depth (h nom) | 40 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 40 mm |
Hole diameter in component (d f) | 6.2 mm |
Material of nail | Steel |
Internal drive | H2 |